9 in x 9 in x 9 in Heavy-Duty Box, Kraft, Corrugate, Single Wall, 44 ECT, 25 PK

  • Mfr # HD999

  • Zoro # G5726327


product price:  $59.89
/pk 25, $2.40/ea

Key Features

Inside Length
9 in
Inside Width
9 in
Inside Height
9 in
Wall Type
Single Wall
Maximum Load Capacity
95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD999
Zoro #
G5726327
UPC #
841436007658
Country of Origin
United States

Dimensions

Inside Length
9 in
Inside Width
9 in
Inside Height
9 in
Inside LxWxH
9x9x9

Details

Item
Heavy-Duty Box
Wall Type
Single Wall
Maximum Load Capacity
95 lb
Material
Corrugate
Color
Kraft
Board Test
44 ECT

Description

Heavy-Duty Box,9x9x9 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.