Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle

  • Mfr # BW12S24

  • Zoro # G9044310


product price: $184.99
/pk 2, $92.50/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Roll Width
24"
Roll Length
250'
Color
Clear
Basis Weight
16
Height
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW12S24
Zoro #
G9044310
UPC #
841436020107
Country of Origin
United States

Dimensions

Roll Width
24"
Roll Length
250'
Height
1/2"

Details

Color
Clear
Item
Air Bubble Rolls,1/2" x 24" x 250 ft.,Clr,PK2
Basis Weight
16
Material
Polyethylene

Description

Air Bubble Rolls,1/2 In. x 24 In. x 250 ft.,Clr,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.