Zoro Homepage

Air Bubble Rolls, 3/16" x 48" x 750', Clear, 1/Each

  • Mfr # BW31648

  • Zoro # G9044478


product price: $312.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Roll Width
48"
Roll Length
750'
Color
Clear
Height
3/16"
Basis Weight
34.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW31648
Zoro #
G9044478
UPC #
841436020039
Country of Origin
United States

Dimensions

Roll Width
48"
Roll Length
750'
Height
3/16"

Details

Color
Clear
Item
Air Bubble Rolls,3/16" x 48" x 750 ft.,Clr
Basis Weight
34.64
Material
Polyethylene

Description

Air Bubble Rolls,3/16 In. x 48 In. x 750 ft.,Clr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.