Anti-Slip, 4 mil, Reclosable Poly Bag, 12x18", Package Quantity 500, 18" L, 12" W, Pink
Mfr # PBAS2180
Zoro # G2284401
product price:Â $347.99
/pk 500, $0.70/ea
Free Shipping & Returns
Key Features
Width
12"
Length
18"
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PBAS2180
Zoro #
G2284401
UPC #
848109039503
Country of Origin
China
Dimensions
Width
12"
Length
18"
Details
Color
Pink
Item
Anti-Slip,4 mil,Reclosable Poly Bag,12x18",Package Quantity 500
Description
Anti-Slip,4 mil,Reclosable Poly Bag,12x18 In.,Package Quantity 500, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.