6x9 Resealable Poly Bags, 1000PK
- Mfr # ZT6
- Zoro # G322923473
original price:Â $100.99 , new price: $85.85 , 14 percent off
new price:Â
$
85.85
/pk of 1000, $0.09/ea
Key Features
Color
Clear
Bag Material
Plastic
Includes
1000 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT6
- Zoro #
- G322923473
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6 in
- Length
- 9 in
Details
- Color
- Clear
- Bag Material
- Plastic
- Item
- Poly Plastic Zipper Bag
- Includes
- 1000 Pack
Description
The large 6 x 9 zip top bags are a made of a sturdy 2.0 mil poly plastic. These storage bags protect your food to give it a longer shelf and protect various items that need to be shipped or stored.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.