Anti-Slip Pallet Paper, 37" W, 45" L, 100 PK

  • Mfr # KAS4537

  • Zoro # G4930357


product price:  $247.99
/pk 100, $2.48/ea
Free Shipping & Returns

Key Features

Width
37"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KAS4537
Zoro #
G4930357
UPC #
841436086745
Country of Origin
United States

Dimensions

Width
37"
Length
45"

Details

Item
Anti-Slip Pallet Paper

Description

Anti-Slip Pallet Paper,37x45 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.