Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Air Bubble Rolls, 3/16" x 24" x 750', Pink, 2/Bundle

  • Mfr # BW316S24AS

  • Zoro # G9044082


product price: $367.99
/pk 2, $184.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Roll Width
24"
Roll Length
750'
Color
Pink
Height
3/16"
Basis Weight
34.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW316S24AS
Zoro #
G9044082
UPC #
841436020251
Country of Origin
United States

Dimensions

Roll Width
24"
Roll Length
750'
Height
3/16"

Details

Color
Pink
Item
Bubble Roll,Anti-Static,3/16" x 24" x 750 ft.,PK2
Basis Weight
34.42
Material
Polyethylene

Description

Bubble Roll,Anti-Static,3/16 In. x 24 In. x 750 ft.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.