Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Bubble Pouches, 7" x 11 1/2", Pink, PK400

  • Mfr # BOB711AS

  • Zoro # G4928570


product price: $182.99
/pk 400, $0.46/ea
Free Shipping & Returns

Key Features

Roll Width
7"
Roll Length
11 1/2"
Color
Pink
Basis Weight
10.72
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOB711AS
Zoro #
G4928570
UPC #
841436020824
Country of Origin
Multiple

Dimensions

Roll Width
7"
Roll Length
11 1/2"

Details

Color
Pink
Item
AntiStaticBubble Pouch,7x11-1/2",PK400
Basis Weight
10.72
Material
Polyethylene

Description

AntiStaticBubble Pouch,7x11-1/2 In.,PK400, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.