Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Static Convoluted Foam Sets, 12" x 12" x 2", Pink, 24/Sets per Case

  • Mfr # FCSA12122

  • Zoro # G4930217


product price: $307.99
/pk 24, $12.83/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Length
12"
Width
12"
Height
2"
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCSA12122
Zoro #
G4930217
UPC #
841436069076
Country of Origin
United States

Dimensions

Length
12"
Width
12"
Height
2"

Details

Item
AntiStatic Convoluted Foam Set,12x2,PK24
Material
Polyurethane Foam
Color
Pink

Description

AntiStatic Convoluted Foam Set,12x2,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.