Bogus Kraft Paper Rolls, 30 lb, 24" x 1200', Gray, 1/Roll

  • Mfr # KPB2430

  • Zoro # G2285129


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Basis Weight
24.38
Length
1,200'
Width
24"
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPB2430
Zoro #
G2285129
UPC #
848109042213
Country of Origin
United States

Dimensions

Length
1,200'
Width
24"

Details

Item
Bogus Kraft Paper Rolls,24x1200 ft.,30#
Basis Weight
24.38
Color
Gray

Description

Bogus Kraft Paper Rolls,24x1200 ft.,30#

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.