Box of Colored T-Shirt Rags, Assorted, 25 Lbs/Case, PK220

  • Mfr # BR114

  • Zoro # G9045123


product price:  $112.99
/pk 220, $0.51/ea
Free Shipping & Returns

Key Features

Material
Cotton/Polyester
Weight
24.82
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR114
Zoro #
G9045123
UPC #
848109056951
Country of Origin
United States

Details

Item
T-Shirt Rags,Colored,Assorted,PK220
Material
Cotton/Polyester
Weight
24.82
Color
Assorted

Description

T-Shirt Rags,Colored,Assorted,PK220, Package Quantity 220

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.