Box of Rags, Reclaimed Knit, White, PK70

  • Mfr # BR102

  • Zoro # G4927170


product price: $72.15
/pk 70, $1.03/ea

Key Features

Material
White
Cleaning Cloth Color
White
Weight
10 lb
Application
Multipurpose
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR102
Zoro #
G4927170
UPC #
841436066655
Country of Origin
United States

Dimensions

Size
Assorted

Details

Item
Box of Rags,Reclaimed White Knit,PK10
Material
White
Cleaning Cloth Color
White
Weight
10 lb
Application
Multipurpose
Color
White
Cleaning Cloth Condition
Recycled
Features
Absorbent
Package Type
Box

Description

Box of Rags,Reclaimed White Knit,PK10, Cleaning Cloth Color White, Cleaning Cloth Condition Recycled, Package Quantity 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.