Shop PARTNERS BRAND
See all product information
Create Account
Bubble Bag, 3/16 in Bubble Size, Clear, 75 PK
- Mfr # BOB2424F
- Zoro # G5513490
product price:Â
$
183.99
/pk of 75, $2.45/ea
Free Shipping & Returns
Key Features
Color
Clear
Basis Weight
10.68 lb
Material
Polyethylene
Bubble Roll Type
Cushion Wrap
Bubble Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOB2424F
- Zoro #
- G5513490
- UPC #
- 841436021050
- Country of Origin
- China
Dimensions
- Roll Width
- 24 in
- Roll Length
- 24 in
- Bubble Size
- 3/16 in
Details
- Color
- Clear
- Item
- Bubble Bag
- Basis Weight
- 10.68 lb
- Material
- Polyethylene
- Bubble Roll Type
- Cushion Wrap
Description
Flush Cut Bubble Pouch,24x24 In.,PK75, Package Quantity 75
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.