Bundling Stretch Film, 3x80 Gx1000ft, PK18, 3" W x 1000 ft. L, 80 ga., Cast Style, White

  • Mfr # TNB303WHITE

  • Zoro # G4926507


product price:  $164.99
/pk 18, $9.17/ea
Free Shipping & Returns

Key Features

Includes
(1) Reusable Plastic Dispenser
Width
3"
Length
1000 ft.
Gauge
80 ga.
Style
Cast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TNB303WHITE
Zoro #
G4926507
UPC #
841436040495
Country of Origin
United States

Dimensions

Width
3"
Length
1000 ft.

Details

Includes
(1) Reusable Plastic Dispenser
Item
Bundling Stretch Film,3x80 Gx1000ft,PK18
Color
White
Gauge
80 ga.
Style
Cast
Gauge - Stretch Wrap
42

Description

Package Quantity 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.