Zoro Homepage

Butcher Paper Rolls, 72", White, 1/Roll

  • Mfr # BP7240W

  • Zoro # G2285427


product price: $371.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Basis Weight
79.42
Length
1000'
Width
72"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP7240W
Zoro #
G2285427
UPC #
848109042237
Country of Origin
United States

Dimensions

Length
1000'
Width
72"

Details

Item
Butcher Paper Rolls,72"
Basis Weight
79.42
Color
White

Description

Butcher Paper Rolls,72 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.