Zoro Homepage

Cable Seals, 18 x 48, Black, PK20

  • Mfr # SE1080B

  • Zoro # G9672312


product price: $213.99
/pk 20, $10.70/ea
Free Shipping & Returns

Key Features

Security Seal Primary Material
Galvanized Steel
Primary Color
Black
Useable Length
48"
Width
1/8"
Weight
4.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE1080B
Zoro #
G9672312
UPC #
848109066684
Country of Origin
United States

Dimensions

Useable Length
48"
Width
1/8"

Details

Security Seal Primary Material
Galvanized Steel
Primary Color
Black
Weight
4.18

Description

1/8 x 48" Cable Seals - Black Strong, galvanized steel cable provides durability and strength. Embossed with sequential numbering and the word "Secured". Tool-less application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.