Cable Tie, 17 in L, Natural, Nylon, 250 lb Strength, 100 PK
- Mfr # CT17250
- Zoro # G5506378
product price:Â
$
94.79
/pk of 100, $0.95/ea
Key Features
Cable Tie Style
Heavy Duty
Nominal Length
17 in
Width
1/2 in
Color
Natural
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT17250
- Zoro #
- G5506378
- UPC #
- 848109025797
- Country of Origin
- China
Dimensions
- Nominal Length
- 17 in
- Width
- 1/2 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Heavy Duty
- Color
- Natural
- Material
- Nylon
- Tensile Strength
- 250 lb
- Freight Class
- 70
Description
Jumbo Cable Ties,250#,17 In.,Natural,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.