Cable Tie, 40 in L, Black, Nylon, 250 lb Strength, 100 PK

  • Mfr # CTUV40250

  • Zoro # G4970546


product price: $126.99
/pk 100, $1.27/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
40 in
Width
1/2 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTUV40250
Zoro #
G4970546
UPC #
841436057141
Country of Origin
China

Dimensions

Nominal Length
40 in
Width
1/2 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
250 lb
Outdoor Use
Yes
Features
Tamper Proof
Additional Information
Tamper Proof
Freight Class
70

Description

UV Cable Ties,250lb.,40 In.,Blk,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.