Cable Tie, 5-1/2 in L, Fluorescent Red, Nylon, 40 lb Strength, 1000 PK
Mfr # CT433K
Zoro # G4920441
product price: $45.29
/pk 1000, $0.05/eaKey Features
Cable Tie Style
Lock Tight
Nominal Length
5-1/2 in
Width
0.14 in
Color
Fluorescent Red
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT433K
Zoro #
G4920441
UPC #
848109026275
Country of Origin
China
Dimensions
Nominal Length
5-1/2 in
Width
0.14 in
Details
Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Fluorescent Red
Material
Nylon
Tensile Strength
40 lb
Freight Class
70
Description
Colored Cable Ties,5-1/2,FL Red,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.