Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 5-1/2 in L, Gray, Nylon, 40 lb Strength, 1000 PK

  • Mfr # CT433F

  • Zoro # G4920435


product price: $45.79
/pk 1000, $0.05/ea

Key Features

Cable Tie Style
Lock Tight
Nominal Length
5-1/2 in
Width
0.14 in
Color
Gray
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT433F
Zoro #
G4920435
UPC #
848109026237
Country of Origin
China

Dimensions

Nominal Length
5-1/2 in
Width
0.14 in

Details

Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Gray
Material
Nylon
Tensile Strength
40 lb
Freight Class
70

Description

Colored Cable Ties,40,5-1/2 In.,Gray,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.