Clay Desiccants, 34 Gallon Drum, 3" x 6" x 3/8", Kraft, PK800
Mfr # DES111
Zoro # G7488951
product price:Â $541.99
/pk 800, $0.68/eaKey Features
Height
3/8"
Material
Clay Desiccant Filling
Weight
150
Width
6"
Length
3"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DES111
Zoro #
G7488951
UPC #
00848109002699
Country of Origin
United States
Dimensions
Height
3/8"
Width
6"
Length
3"
Details
Item
Clay Desiccant,34 gal.,3x6x3/8",PK800
Material
Clay Desiccant Filling
Weight
150
Color
Kraft
Description
Clay Desiccant,34 gal.,3x6x3/8 In.,PK800, Package Quantity 800
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.