Shop PARTNERS BRAND

Clay Desiccants, 5 Gallon Pail, 3" x 3" x 1/4", Kraft, PK550

  • Mfr # DES103

  • Zoro # G7489137


product price:  $234.99
/pk 550, $0.43/ea
Free Shipping & Returns

Key Features

Material
Clay Desiccant Filling
Weight
25.28
Color
Kraft
Length
3"
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DES103
Zoro #
G7489137
UPC #
00848109002651
Country of Origin
United States

Dimensions

Length
3"
Width
3"
Height
1/4"

Details

Item
Clay Desiccant,5 gal.,3x3x1/4",PK550
Material
Clay Desiccant Filling
Weight
25.28
Color
Kraft

Description

Clay Desiccant,5 gal.,3x3x1/4 In.,PK550, Package Quantity 550

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.