Zoro Homepage

Clear Pallet Cover, 48" W, 72" L, 50 PK

  • Mfr # PC137

  • Zoro # G6511499


product price: $565.99
/pk 50, $11.32/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
48"
Length
72"
Height
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC137
Zoro #
G6511499
UPC #
841436036009
Country of Origin
United States

Dimensions

Width
48"
Length
72"
Height
48"

Details

Item
Pallet Cover
Color
Clear

Description

Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.