Zoro Homepage

Clear Pallet Cover, 51" W, 85" L, 25 PK

  • Mfr # PC465

  • Zoro # G6511410


product price: $600.99
/pk 25, $24.04/ea
Free Shipping & Returns

Key Features

Color
Clear
Width
51"
Length
85"
Height
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC465
Zoro #
G6511410
UPC #
841436062572
Country of Origin
United States

Dimensions

Width
51"
Length
85"
Height
48"

Details

Item
Pallet Cover
Color
Clear

Description

Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.