Clear Poly Sheeting, 10 x 100 ft., 4 Mil, Clear 100 ft. L x 10 ft. W x

  • Mfr # CF410C

  • Zoro # G6599881


product price: $211.19
/ea
Free Shipping & Returns

Key Features

Plastic Width
10 ft.
Plastic Length
100 ft.
Plastic Color
Clear
Color
Clear
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF410C
Zoro #
G6599881
UPC #
841436053303
Country of Origin
Multiple

Dimensions

Plastic Width
10 ft.
Plastic Length
100 ft.
Length
100 ft.
Width
10 ft.

Details

Item
Poly Sheeting,10 x 100 ft.,4 Mil,Clear
Plastic Color
Clear
Color
Clear

Description

Poly Sheeting,10 x 100 ft.,4 Mil,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.