Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear View Poly Envelopes, 9" x 12", Clear/White, PK500

  • Mfr # CV912

  • Zoro # G4920749


product price: $174.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Color
Clear/White
Width
9"
Material
2.5 Mil Polyethylene
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV912
Zoro #
G4920749
UPC #
50085227455906
Country of Origin
Multiple

Dimensions

Width
9"
Length
12"

Details

Item
Clear ViewPoly Envelopes,9x12",PK500
Color
Clear/White
Material
2.5 Mil Polyethylene

Description

Clear ViewPoly Envelopes,9x12 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.