Corrugated Bin Divider, White, 6-1/2 in; 9-1/4 in L, 3 in; 5 in H, 100 PK

  • Mfr # BIND8

  • Zoro # G4919437


product price: $80.69
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Overall Length
6-1/2 in; 9-1/4 in
Overall Height
3 in; 5 in
Overall Width
4 in; 5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIND8
Zoro #
G4919437
UPC #
848109005744
Country of Origin
United States

Dimensions

Overall Length
6-1/2 in; 9-1/4 in
Overall Height
3 in; 5 in
Overall Width
4 in; 5 in

Details

Color
White
Item
Corrugated Bin Divider

Description

Corrugated Bin Dividers,8 In.,White,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.