Zoro Homepage

Corrugated Boxes, 17 1/4" x 11 1/2" x 6", Kraft, 25/Bundle

  • Mfr # 17116R

  • Zoro # G6068008


product price: $59.69
/pk 25, $2.39/ea

Key Features

Length
17 1/4"
Width
11 1/2"
Material
200#/ECT-32 Single Wall Corrugated
Maximum Weight
18.66
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17116R
Zoro #
G6068008
UPC #
841436048668
Country of Origin
United States

Dimensions

Length
17 1/4"
Width
11 1/2"
Height
6"

Details

Item
Box,Corrugated,17 1/4x11 1/2x6",PK25
Material
200#/ECT-32 Single Wall Corrugated
Maximum Weight
18.66
Color
Kraft

Description

Box,Corrugated,17 1/4x11 1/2x6 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.