Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Mailers, 6" x 2" x 2", Kraft, 50/Bundle

  • Mfr # M622K

  • Zoro # G9043531


product price: $83.69
/pk 50, $1.67/ea
Free Shipping & Returns

Key Features

Length
6"
Width
2"
Material
200#/ECT-32 Single Wall Corrugated
Maximum Weight
3.88
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M622K
Zoro #
G9043531
UPC #
848109055459
Country of Origin
United States

Dimensions

Length
6"
Width
2"
Height
2"

Details

Item
Mailer,Corrugated,6" x 2" x 2",Kraft,PK50
Material
200#/ECT-32 Single Wall Corrugated
Maximum Weight
3.88
Color
Kraft

Description

Mailer,Corrugated,6 In. x 2 In. x 2 In.,Kraft,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.