Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Literature Mailers, 16" x 16" x 2 3/4", White, 50/Bundle

  • Mfr # MFL16162

  • Zoro # G4907835


product price: $264.99
/pk 50, $5.30/ea
Free Shipping & Returns

Key Features

Width
16"
Material
200#/ECT-32-B Corrugated
Length
16"
Height
2 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL16162
Zoro #
G4907835
UPC #
841436072786
Country of Origin
United States

Dimensions

Width
16"
Length
16"
Height
2 3/4"

Details

Item
Deluxe Lit Mailer,16x16x2-3/4",PK50
Color
White
Material
200#/ECT-32-B Corrugated

Description

Deluxe Lit Mailer,16x16x2-3/4 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.