Shop WOD TAPE
See all product information
Create Account
Pressure Sensitive Packing List Enclosed 1/4 Face Black: 4.5in x 5.5 in., 1000PK
- Mfr # WOD PSEP7555S-00250-1000-BO
- Zoro # G915082877
product price:Â
$
54.29
/pk of 1000, $0.05/ea
Key Features
Color
Black and Orange
Width
3/4 in (18 mm)
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WOD PSEP7555S-00250-1000-BO
- Zoro #
- G915082877
- UPC #
- -
- Country of Origin
- United States
- Color
- Black and Orange
- Material
- Metal
Dimensions
- Width
- 3/4 in (18 mm)
Description
Imprint Envelope, Top Loading Slit, Self Adhesive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.