Shop All Shipping Cartons
Partners Brand
Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle
Mfr # HD24128DW
Zoro # G6069469
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 24"
- Inside Width 12"
- Maximum Weight 25.14
- Color Kraft
- Material 275#/ECT-48 Double Wall Corrugated
Product Information
- Brand Partners Brand
- MFR # HD24128DW
- Zoro # G6069469
- UPC # 841436090865
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 24" |
Inside Width | 12" |
Height | 8" |
Details
Description
Box,Double Wall,24x12x8 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- PILOT Pen, Precise, V7, Rt, 0.7Mm, Rd, PK12 (26069)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- ROO GAMES KLOAK Strategy Game (AS81019)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case (RTS14)
- PARTNERS BRAND Long Corrugated Boxes, 40" x 6" x 6", Kraft, 25/Bundle (4066)
- ZORO SELECT Shipping Box, 13x13x13 in (55NM48)
- Partners Brand Shipping & Moving Boxes