Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Partners Brand Easy-Fold Mailers, 15" x 11 1/8" x 6", Kraft, 50/Bundle M15116BFK

Easy-Fold Mailers, 15" x 11 1/8" x 6", Kraft, 50/Bundle (Discontinued)

  • Mfr # M15116BFK
  • Zoro # G5505477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M15116BFK
Zoro #
G5505477
UPC #
841436090315
Country of Origin
United States

Dimensions

Width
11 1/8"
Length
15"
Height
6"

Details

Item
Kraft Easy-Fold Mailer,15x11 1/8x6",PK50
Color
Kraft
Material
200#/ECT-32-B Corrugated

Description

Kraft Easy-Fold Mailer,15x11 1/8x6 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.