Edge Protectors, Skid Lot, .120, 3" x 3" x 24", White, 2100/Skid, PK2100

  • Mfr # EP3324120

  • Zoro # G4901876


product price:  $1,613.99
/pk 2100, $0.77/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
.120 Thick Fibreboard
Length
24"
Width
3"
Color
White
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP3324120
Zoro #
G4901876
UPC #
841436063074
Country of Origin
United States

Dimensions

Length
24"
Width
3"
Height
3"

Details

Item
Edge Protector Skid,0.12,3x3x24",PK2100
Material
.120 Thick Fibreboard
Color
White

Description

Edge Protector Skid,0.12,3x3x24 In.,PK2100, Package Quantity 2100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.