Extend Core Bundling Film, 80Gx1000f, PK12, 5" W x 1000 ft. L, 80 ga., Cast Style, Clear
- Mfr # TNBEC305
- Zoro # G4900756
product price:Â
$
172.99
/pk of 12, $14.42/ea
Free Shipping & Returns
Key Features
Features
Residue-free
Width
5"
Length
1000 ft.
Color
Clear
Gauge
80 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNBEC305
- Zoro #
- G4900756
- UPC #
- 841436040594
- Country of Origin
- China
- Item
- Extend Core Bundling Film,80Gx1000f,PK12
- Features
- Residue-free
- Color
- Clear
- Gauge
- 80 ga
- Style
- Cast
- Gauge - Stretch Wrap
- 42
- Application
- Multipurpose
Dimensions
- Width
- 5"
- Length
- 1000 ft.
Description
Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.