Shop All Mailer Cartons
Partners Brand
F-Style Boxes, 2-1 Gallon, 9x6 11/16x10 ¼”, Krft, PK20
Mfr # HAZ1022
Zoro # G4927198
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9"
- Width 6 11/16"
- Material 350#/ECT-51 Double Wall Corrugated
- Maximum Weight 22.78
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # HAZ1022
- Zoro # G4927198
- UPC # 841436074438
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 9" |
Width | 6 11/16" |
Height | 10 1/4" |
Details
Description
Box 8-7/8x6-5/8x10-1/4 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Red, PK20 (FI-423)
- MARTHA STEWART Weston Wooden Desktop Organizer Caddy W/Open Lower Storage Compartment, Paulownia Wood, Light Natural (LY-E20615-NAT-MS)
- YELLOW DOOR Lets Roll, Forest Friends Rollers, 6-Piece Set (1155)
- XSTAMPER Refill Ink Cartridges, 5/PK, Red 5PK (XST22011)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 16", Kraft, 24/Case (P3016K)
- PARTNERS BRAND Long Corrugated Boxes, 14" x 4" x 4", Kraft, 25/Bundle (1444)
- PARTNERS BRAND Corrugated Mailers, 22" x 6" x 2" White, 50/Bundle (M2262)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 24", Kraft, 24/Case (P3024K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- PARTNERS BRAND Adjustable Tubes, 3 1/4" x 72 - 144", Kraft, 15/Case (P32514AT)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 60", Kraft, 24/Case (P3060KHD)
- Partners Brand Mailing Tubes & Cartons