Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Merchandise Bags, 15" x 18", White, PK500

  • Mfr # BGM109W

  • Zoro # G4898927


product price: $201.99
/pk 500, $0.40/ea
Free Shipping & Returns

Key Features

Width
15"
Color
White
Bag Material
30 lb. Basis Weight Recycled Paper
Length
18"
Weight
23.84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGM109W
Zoro #
G4898927
UPC #
841436004671
Country of Origin
United States

Dimensions

Width
15"
Length
18"

Details

Item
Flat Merchandise Bag 15x18",PK500
Color
White
Bag Material
30 lb. Basis Weight Recycled Paper
Weight
23.84

Description

Flat Merchandise Bag 15x18 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.