Shop PARTNERS BRAND
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Tensile Steel Strapping, 3/4" x .029 Gauge x 1,350', Black, 100 Lbs./Coil
- Mfr # SS34029HT
- Zoro # G5726047
product price:Â
$
287.99
/ea
Key Features
Strapping Wind
Oscillated
Break Strength
3,150 lb
Coil Weight
100 lb
Strapping Material
Steel
Strapping Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS34029HT
- Zoro #
- G5726047
- UPC #
- 841436040143
- Country of Origin
- United States
- Item
- Steel Strapping
- Strapping Wind
- Oscillated
- Break Strength
- 3,150 lb
- Coil Weight
- 100 lb
- Strapping Material
- Steel
Description
Steel Strapping,3/4x.029Gaugex1,350 ft.