Furniture Covers, 1 Mil, 28" x 17" x 106", Clear, 150/Roll

  • Mfr # PFC2817106

  • Zoro # G5512720


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

Length
106"
Width
28"
Weight
44.94
Color
Clear
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC2817106
Zoro #
G5512720
UPC #
841436053006
Country of Origin
United States

Dimensions

Length
106"
Width
28"
Height
17"

Details

Item
Furniture Cover,28 x 17 x 106",1 mil
Weight
44.94
Color
Clear

Description

Furniture Cover,28 x 17 x 106 In.,1 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.