Glassine Chocolate Candy Cups, 1-1/8x13/16, 1000PK
- Mfr # 25CCHM
- Zoro # G922921626
original price:Â $15.65 , new price: $13.29 , 15 percent off
new price:Â
$
13.29
/pk of 1000, $0.01/ea
Key Features
Depth
.8125 in
Color
Brown
Includes
1000 Pack
Material
Paper
Overall Width
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25CCHM
- Zoro #
- G922921626
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- .8125 in
- Overall Width
- 1.125 in
Details
- Color
- Brown
- Item
- Candy Cups
- Includes
- 1000 Pack
- Material
- Paper
Description
1000 count Medium size Candy Cups made from glassine waxed paper can be used with candy pads for easy, stackable layers in our candy and gourmet boxes. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.