This item is Discontinued.

Partners Brand Furniture Covers, 1 Mil, 28" x 17" x 58", Clear, 275/Roll PFC281758

Furniture Covers, 1 Mil, 28" x 17" x 58", Clear, 275/Roll (Discontinued)

  • Mfr # PFC281758
  • Zoro # G5512635
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFC281758
Zoro #
G5512635
UPC #
841436052917
Country of Origin
United States

Dimensions

Length
58"
Width
28"
Height
17"

Details

Item
Furniture Cover,28 x 17 x 58",1 mil
Weight
45.04
Color
Clear

Description

Furniture Cover,28 x 17 x 58 In.,1 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.