Furniture Covers, 1 Mil, 28" x 17" x 70", Clear, 230/Roll

  • Mfr # PFC281770

  • Zoro # G5512608


product price:  $499.99
/ea
Free Shipping & Returns

Key Features

Length
70"
Width
28"
Weight
44.96
Color
Clear
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC281770
Zoro #
G5512608
UPC #
841436052948
Country of Origin
United States

Dimensions

Length
70"
Width
28"
Height
17"

Details

Item
Furniture Cover,28 x 17 x 70",1 mil
Weight
44.96
Color
Clear

Description

Furniture Cover,28 x 17 x 70 In.,1 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.