Furniture Covers, 1 Mil, 28" x 17" x 94", Clear, 175/Roll

  • Mfr # PFC281794

  • Zoro # G5512565


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Length
94"
Width
28"
Weight
44.28
Color
Clear
Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC281794
Zoro #
G5512565
UPC #
841436052986
Country of Origin
United States

Dimensions

Length
94"
Width
28"
Height
17"

Details

Item
Furniture Cover,28 x 17 x 94",1 mil
Weight
44.28
Color
Clear

Description

Furniture Cover,28 x 17 x 94 In.,1 mil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.