Shop PARTNERS BRAND
See all product information
Create Account
12 in x 6 in x 6 in Gift Box, White, Fiberboard, 50 PK
- Mfr # GB126
- Zoro # G5512011
product price:Â
$
169.99
/pk of 50, $3.40/ea
Free Shipping & Returns
Key Features
Inside Height
6 in
Material
Fiberboard
Color
White
Height
6"
Outside Width
6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GB126
- Zoro #
- G5512011
- UPC #
- 719650111614
- Country of Origin
- United States
- Item
- Gift Box
- Material
- Fiberboard
- Color
- White
Dimensions
- Inside Length
- 12 in
- Inside Width
- 6 in
- Inside Height
- 6 in
- Height
- 6"
- Outside Width
- 6"
- Outside Length
- 12"
- Outside Height
- 6"
- Inside LxWxH
- 12x6x6
Description
Gift Box,12x6x6 In.,White,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.