Shop LABELMASTER
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wooden Crate
- Mfr # WC-UN-RTS-007
- Zoro # G924787756
product price:Â
$
3,209.99
/ea
Key Features
Includes
(1) 94"L x 58"W x 23"H Intercept Bag, (1) Assembly Instructions, (1) Clip Removal Tool, (2) Class 9 Labels, (2) Straps, (36) Clips
Includes Pallet
Pallet Not Included
Thickness
1 in
Product Type
Nailess Crate
Inside Width
56 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC-UN-RTS-007
- Zoro #
- G924787756
- UPC #
- 887277996720
- Country of Origin
- United States
- Item
- Wooden Crate
- Includes
- (1) 94"L x 58"W x 23"H Intercept Bag, (1) Assembly Instructions, (1) Clip Removal Tool, (2) Class 9 Labels, (2) Straps, (36) Clips
- Includes Pallet
- Pallet Not Included
- Product Type
- Nailess Crate
- Color
- Brown
- Load Capacity - Maximum
- 2,200 lb
- Material
- Plywood/Metal
- Forklift Access Type
- 4-Way
- Standards
- UN Rated
- Shell Material
- Plywood/Metal
- Wire Color
- Brown
- Traction Material
- Plywood/Metal
Dimensions
- Thickness
- 1 in
- Inside Width
- 56 1/2 in
- Inside Height
- 20 3/4 in
- Inside Length
- 93 1/2 in
- Outside Width
- 58 67/100 in
- Outside Height
- 27 22/25 in
- Outside Length
- 95 67/100 in
Description
Wooden Crate, Outside Length 95 67/100 in, Outside Width 58 67/100 in, Outside Height 27 22/25 in, Inside Length 93 1/2 in, Inside Width 56 1/2 in, Inside Height 20 3/4 in, Material Plywood/Metal, Standards UN Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.