Partners Brand
Gift Boxes, 6" x 6" x 6", White, 100/Case
Mfr # GB666
Zoro # G5511698
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 6"
- Inside Width 6"
- Maximum Weight 17.16
- Color White
- Material Fibreboard
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC (3ZKX6)
- PACON Heavyweight Tagboard, 12 x 9, White, PK100 (5211)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, Red (83846-RED)
- SC JOHNSON 38CT GAL Ziploc Bag (320)
- PARTNERS BRAND Deluxe Packing Boxes, 18" x 18" x 16", Kraft, 20/Bundle (181816DPB)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", Kraft, 500/Case (RTC26)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 4", Kraft, 25/Bundle (HD12104)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- PARTNERS BRAND Double Wall Boxes, 30" x 18" x 18", Kraft, 10/Bundle (HD301818DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- ZORO SELECT Flat Corrugated Boxes, 28" x 28" x 6", Kraft, 10/Bundle (493T56)
- Partners Brand Shipping Cartons