Zoro Homepage

Gray Plastic Lid, Stack and Nest, 16x10", Gray, PK6, 6 PK

  • Mfr # BINS152

  • Zoro # G6492407


product price: $105.99
/pk 6, $17.67/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Plastic
Overall Length
16"
Overall Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINS152
Zoro #
G6492407
UPC #
651588012376
Country of Origin
United States

Dimensions

Overall Length
16"
Overall Width
10"

Details

Color
Gray
Material
Plastic
Item
Lid,Stack and Nest,16x10",Gray,PK6

Description

Lid,Stack and Nest,16x10 In.,Gray,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.