Zoro Homepage

Gray Plastic Lid, Stack/Nest, 26 5/8x18 1/4", Gray, PK3, 3 PK

  • Mfr # BINS161

  • Zoro # G6492319


product price: $165.99
/pk 3, $55.33/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Plastic
Overall Width
18 1/4"
Overall Length
26 5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINS161
Zoro #
G6492319
UPC #
651588012796
Country of Origin
United States

Dimensions

Overall Width
18 1/4"
Overall Length
26 5/8"

Details

Color
Gray
Material
Plastic
Item
Lid,Stack/Nest,26 5/8x18 1/4",Gray,PK3

Description

Lid,Stack/Nest,26 5/8x18 1/4 In.,Gray,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.