Grocery Bags, 12" x 7" x 17", Kraft, PK500
Mfr # BGG111K
Zoro # G5511086
product price:Â $251.05
/pk 500, $0.50/ea
Free Shipping & Returns
Key Features
Width
7 in
Color
Kraft
Depth
17 in
Bag Material
Paper
Recycled Content
Made From Recycled Content
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BGG111K
Zoro #
G5511086
UPC #
079594800788
Country of Origin
India
Dimensions
Width
7 in
Depth
17 in
Length
12 in
Details
Item
Grocery Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Made From Recycled Content
Material
Paper
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Features
Reusable
Package Configuration
Flat Pack
Description
Paper, Kraft, Handle Type Not Applicable, Grocery Bag, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, Width 7 in, Depth 17 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.