Grocery Bags, 3 3/4" x 2 1/4" x 11 1/2", Kraft, PK2000

  • Mfr # BGG101K

  • Zoro # G5511031


product price:  $211.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Width
2 1/4 in
Color
Brown
Depth
11 1/2 in
Bag Material
Paper
Recycled Content
40%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGG101K
Zoro #
G5511031
UPC #
079594802123
Country of Origin
United States

Dimensions

Width
2 1/4 in
Depth
11 1/2 in
Length
3-3/4"

Details

Item
Grocery Bag
Color
Brown
Bag Material
Paper
Recycled Content
40%
Material
Paper
Recycled Paper
Yes
Bag Item
Grocery Bag
Bag Handle
None
Handle
None
Features
Reusable
Package Configuration
Flat Pack

Description

Brown, Width 2 1/4 in, Depth 11 1/2 in, Grocery Bag, Material Paper, Package Configuration Flat Pack, Recycled Content 40 Percent, Package Quantity 2000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.